10in x 3/32in x 5/8 A24-R-BF Stationary Saw Blade Cut-Off Wheel, 10PK

  • Mfr # 10067

  • Zoro # G315555902


product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 20 for $99.80

Key Features

Overall Thickness
3/32 in
Primary Material Application
metal
Connector Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10067
Zoro #
G315555902
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
10 in
Overall Thickness
3/32 in
Connector Size
5/8 in

Details

Primary Material Application
metal

Description

This high-performance cut-off wheel is designed for precision and durability, making it an essential tool for any metalworking project. Engineered with a robust A24-R-BF abrasive composition, it ensures efficient cutting with minimal effort, providing clean and accurate results every time. The wheel's 10-inch diameter and 3/32-inch thickness offer a perfect balance between speed and control, while the 5/8-inch arbor hole ensures compatibility with a wide range of stationary saws. Ideal for cutting through various metals, this cut-off wheel is a reliable choice for both professional and DIY applications, delivering consistent performance and long-lasting use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.