Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7in x 1/4in x 7/8 A24-R-BF Steel T27 Grinding Wheel, 25PK

  • Mfr # 10039

  • Zoro # G215555699


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 50 for $199.50

Key Features

Grit
24
Wheel Type
T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039
Zoro #
G215555699
UPC #
-
Country of Origin
China

Details

Grit
24
Wheel Type
T27

Description

This high-performance grinding wheel is designed for efficient material removal on steel surfaces, ensuring a smooth and precise finish. With a robust 7-inch diameter and a thickness of 1/4 inch, it offers durability and longevity for demanding grinding tasks. The wheel features a 7/8 inch arbor hole, making it compatible with a wide range of grinders. Engineered with A24-R-BF abrasive material, it provides aggressive cutting action while maintaining excellent control and stability. Ideal for heavy-duty applications, this grinding wheel is perfect for weld preparation, edge beveling, and surface cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.