Zoro Homepage

Right Angle Grinder Wheels, Grinding, SOLID, 4in x 1/4in x 5/8, 25PK

  • Mfr # 10021

  • Zoro # G316025046


product price: $1.99
/pk 25, $0.08/ea
Sold in multiples of 200 for $398.00

Key Features

Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
1/4 inch
Primary Material Application
Steel, Low-Grade Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021
Zoro #
G316025046
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Thickness
1/4 inch

Details

Wheel Type
Type 27
Primary Material Application
Steel, Low-Grade Stainless Steel

Description

These high-performance grinding wheels are designed for use with right angle grinders, providing exceptional durability and efficiency. Measuring 4 inches in diameter with a thickness of 1/4 inch and a 5/8 inch arbor hole, they are ideal for heavy-duty grinding tasks. The solid construction ensures a longer lifespan and consistent performance, making them perfect for both professional and DIY applications. Whether you're working with metal, masonry, or other tough materials, these wheels deliver precise and reliable results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.