Bellport Dark Grey Wooden Slat Wallpaper
Mfr # 2927-81308
Zoro # G722583437
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Depth
0.025 in
Color
Dark Grey
Length
20.5 in
Material
Acrylic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2927-81308
Zoro #
G722583437
UPC #
6.31749E+11
Country of Origin
United States
Dimensions
Width
396 in
Depth
0.025 in
Length
20.5 in
Details
Color
Dark Grey
Material
Acrylic Coated
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.