Shop A-STREET PRINTS
See all product information
Create Account
Bentley Grey Faux Linen Wallpaper
- Mfr # 2973-90915
- Zoro # G122585666
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Acrylic Coated Paper
Width
396 in
Color
Grey
Length
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2973-90915
- Zoro #
- G122585666
- UPC #
- 091212771567
- Country of Origin
- United States
Dimensions
- Width
- 396 in
- Length
- 20.5 in
- Depth
- 0.025 in
Details
- Application
- Unpasted
- Material
- Acrylic Coated Paper
- Color
- Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.