Shop WRIGHTMASTER
See all product information
Create Account
13.5 in. x 11.2 in. PET Peel and Stick Backsplash Waterproof PVC+PE Backsplash Tile , 10-Pack, 10PK
- Mfr # ZoroAST-L13
- Zoro # G224296781
product price:Â
$
40.19
/pk of 10, $4.02/ea
Key Features
Width
11.57 in
Coverage Area
9.18 sq ft
Pattern Repeat
Marble Look
Length
13.5 in
Height
0.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroAST-L13
- Zoro #
- G224296781
- UPC #
- 879727409645
- Country of Origin
- China
- Coverage Area
- 9.18 sq ft
- Pattern Repeat
- Marble Look
- Item
- Natural Stone Tile
- Material
- PVC
- Color
- Ancient Cork
- Application
- Bathroom, Fireplace, Kitchen, Living Room, Shower
Dimensions
- Width
- 11.57 in
- Length
- 13.5 in
- Height
- 0.07 in
Description
Transform your kitchen or bathroom with this high-performance peel-and-stick backsplash. Featuring a 5-layer construction including HD printing, rough texture, thickened foam PE, strong adhesive, and tear-resistant bottom paper. Waterproof, heat-resistant, and wear-resistant for daily durability. Works on 12+ surfaces: ceramic tiles, glass, mirror, painted walls, wood, metal, plastic, and even brick. Easy DIY installation: cut, align, peel, and interlock tiles. Stronger adhesive holds firmly yet removes cleanly. Upgrade without grout or tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.