Zoro Homepage

Biyu White Paper Weave Wallpaper

  • Mfr # 2923-88008AST

  • Zoro # G422585120


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Width
288 in
Depth
0.025 in
Finish
Textured
Length
36 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2923-88008AST
Zoro #
G422585120
UPC #
091212739130
Country of Origin
China

Dimensions

Width
288 in
Depth
0.025 in
Length
36 in

Details

Finish
Textured
Color
White
Material
Paper Weave Grasscloth
Application
Unpasted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.