
Shop A-STREET PRINTS
See all product information
Guri Green Faux Concrete Wallpaper
Mfr # 2908-25316
Zoro # G922583220
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Color
Green
Length
20.5 in
Depth
0.025 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2908-25316
Zoro #
G922583220
UPC #
091212350885
Country of Origin
United Kingdom
Dimensions
Width
396 in
Length
20.5 in
Depth
0.025 in
Details
Color
Green
Application
Unpasted
Material
Non Woven
Finish
Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.