Hollace Slate Geometric Wallpaper
- Mfr # 4141-27132
- Zoro # G122585369
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Metallic
Material
Non Woven
Width
396 in
Color
Slate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4141-27132
- Zoro #
- G122585369
- UPC #
- -
- Country of Origin
- United Kingdom
- Application
- Unpasted
- Finish
- Metallic
- Material
- Non Woven
- Color
- Slate
Dimensions
- Width
- 396 in
- Length
- 20.5 in
- Depth
- 0.025 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.