Shop A-STREET PRINTS
See all product information
Create Account
In The Loop Multicolor Faux Grasscloth Wallpaper
Mfr # 2829-82065
Zoro # G422583225
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Textured
Material
Vinyl
Width
324 in
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2829-82065
Zoro #
G422583225
UPC #
6.31749E+11
Country of Origin
United States
Dimensions
Width
324 in
Length
27 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Textured
Material
Vinyl
Color
Multicolor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.