Kurre Dark Green Woodland Damask Wallpaper

  • Mfr # 2999-44124

  • Zoro # G922586061


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Color
Dark Green
Application
Unpasted
Depth
0.025 in
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2999-44124
Zoro #
G922586061
UPC #
-
Country of Origin
Sweden

Dimensions

Width
396 in
Depth
0.025 in
Length
20.9 in

Details

Color
Dark Green
Application
Unpasted
Material
Non Woven

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.