Shop A-STREET PRINTS
See all product information
Pezula Beige Texture Stripe Wallpaper
Mfr # 2949-60108
Zoro # G422585335
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Textured
Material
String
Width
324 in
Color
Beige
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2949-60108
Zoro #
G422585335
UPC #
-
Country of Origin
United States
Dimensions
Width
324 in
Length
27 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Textured
Material
String
Color
Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.