
Tiverton Grey Faux Grasscloth Wallpaper
Mfr # 2927-81708
Zoro # G122585901
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Color
Grey
Material
Acrylic Coated
Width
324 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2927-81708
Zoro #
G122585901
UPC #
6.31749E+11
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
324 in
Length
27 in
Details
Color
Grey
Material
Acrylic Coated
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.