Shop A-STREET PRINTS
See all product information
Create Account
Wright Pewter Textured Triangle Wallpaper
Mfr # 2970-26115
Zoro # G622583247
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Metallic,Raised Ink,Textured
Material
Non Woven
Width
396 in
Color
Pewter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2970-26115
Zoro #
G622583247
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
396 in
Length
20.5 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Metallic,Raised Ink,Textured
Material
Non Woven
Color
Pewter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.