Shop A19 LIGHTING

A19 104 Ibiza Wall Sconce - Bisque - Islands of Light Collection

  • Mfr # 104

  • Zoro # G804032426


product price:  $318.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104
Zoro #
G804032426
UPC #
610585338209
Country of Origin
United States

Description

Classic style with contemporary flair. Ibiza pairs a generous, smooth bowl bottom creating a banded top with the look of beautiful molding. This wall sconce provides lots of up-light, focused down-light, and a glowing band of light in the center. Customize to suit your design with your own paint or one of our many finishing options. A larger version of our Formentera fixtures, the Ibiza Wall Sconce coordinates beautifully with the Ibiza Corner Sconce.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 2
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 15.75
  • Height: 6.5
  • Depth: 7.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.