This item is Discontinued.

Aaa Triplex Pump 8.7GA12 3400 PSI, 2.5 GPM 90031

Triplex Pump 8.7GA12 3400 PSI, 2.5 GPM (Discontinued)

  • Mfr # 90031
  • Zoro # G0708325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90031
Zoro #
G0708325
UPC #
879399002076
Country of Origin
China

Details

Item
Triplex Pump 8.7GA12 3400 PSI,2.5 GPM

Description

Triplex Pump 8.7GA12 3400 PSI,2.5 GPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.