
10 x 30 x 1 Pre-Pleat 40 Pleated MERV 8 Air Filter (Discontinued)
- Mfr # 80055.011030
- Zoro # G909676204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80055.011030
Zoro #
G909676204
UPC #
031949570798
Country of Origin
United States
Dimensions
Nominal Filter Size
10x30x1
Nominal Height
30 in
Nominal Width
10 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
Improve the air quality in your home with this Pre Pleat 40 MERV 8 Air Filter. An industrial grade, disposable pleated filter, its synthetic-fiber filtering medium is laminated to an expanded metal backing. Then it's folded into an accordion pleat configuration to increase the filtering surface. This allows for superior filtration while keeping low airflow resistance. A die-cut, moisture-resistant frame houses the media pack. The filter has a MERV 8 performance level.MERV rating: 8Moisture-resistant, die-cut frameMetal pleat backingUL class II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.