14x20x1 Pleated Furnace Air Filter, 3 PK

  • Mfr # 87357.01142

  • Zoro # G507968633


product price:  $23.49
/ea
Sold in multiples of 4 for $93.96

Key Features

Nominal Filter Size
14x20x1
Nominal Height
20 in
Nominal Width
14 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87357.01142
Zoro #
G507968633
UPC #
31949144203
Country of Origin
United States

Dimensions

Nominal Filter Size
14x20x1
Nominal Height
20 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

3 Pack, 14 x 20 x 1, Natural Standard Pleated Air Filter, 100 Synthetic Wire Backed Media, Craft Die Cut Frame, MERV Rating 8, 90 Day Filter, Effective Against Pollen, DustLint, Dust Mites, Pet Dander, Mold, Bacteria, Virus Carriers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.