Shop AMERICAN METAL FILTER
See all product information
Create Account
24 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
- Mfr # HIS202424
- Zoro # G501715929
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Actual Filter Size
23.5 x 23.5 x 1.75
Media Material
304 Stainless Steel
Actual Width
23.5
Actual Depth
1.75
Media Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HIS202424
- Zoro #
- G501715929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Actual Filter Size
- 23.5 x 23.5 x 1.75
- Actual Width
- 23.5
- Actual Depth
- 1.75
- Actual Height
- 23.5
Details
- Media Material
- 304 Stainless Steel
- Media Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.