Shop All Pleated Air Filters
Aaf Flanders
18x18x2 Pleated Air Filter, MERV 8
Mfr # 80055.021818
Zoro # G8339217
product price: $5.59
/ea
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 18x18x2
- Nominal Height 18"
- Nominal Width 18"
- MERV 8
Product Information
- Brand Aaf Flanders
- MFR # 80055.021818
- Zoro # G8339217
- UPC # 031949560225
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 18x18x2 |
Nominal Height | 18" |
Nominal Width | 18" |
Details
Description
Pleated Air Filter,MERV 8,18 In.x18 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12201.C 6PK)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2DXN8)
- IO HVAC CONTROLS Zone Damper, BM, Rectangular, 20x8" (HD-2008-BM)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- AAF FLANDERS 14x20x1 FBG Furn Filter (10055.01142)
- AAF FLANDERS 20x25x1 FBG Furn Filter (10055.012025)
- AAF FLANDERS NaturalAire 20 in. W X 25 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.012025)
- AAF FLANDERS 16x25x1 FBG Furn Filter (10055.011625)
- AAF FLANDERS 18x24x2 Pleated Air Filter, MERV 8 (80055.021824)
- AAF FLANDERS 20x20x2 Pleated Air Filter, MERV 8 (80055.022020)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 7 (5W977)
- Aaf Flanders Pleated Air Filters