Zoro Homepage

18x18x2 Pleated Air Filter, Polyester, MERV 8

  • Mfr # 80055.021818

  • Zoro # G106432054


product price: $9.99
/ea
Sold in multiples of 12 for $119.88

Key Features

Nominal Filter Size
18x18x2
Performance Rating
MERV 8
Media Material
Polyester
Nominal Height
18 in
Nominal Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.021818
Zoro #
G106432054
UPC #
31949190859
Country of Origin
China

Dimensions

Nominal Filter Size
18x18x2
Nominal Height
18 in
Nominal Width
18 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Polyester
Item
Pleated Air Filter

Description

This is a rugged, industrial-grade disposable pleated air filter. It features a synthetic fiber filtering medium that is laminated to an expanded metal backing. This combination is then folded into an accordion pleat arrangement to increase the filtering surface. This greater filtering surface allows more effective filtration while keeping airflow resistance low.


  • • Media maximizing V-pleat design
  • • Expanded metal grid prevents media flutter while in operation
  • • Diagonal and horizontal support members provide frame strength
  • • Filter media pack is sealed to eliminate air bypass
  • • Moisture-resistant clay coated frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.