Shop All Pleated Air Filters
Aaf Flanders
20x20x1 FBG Furn Filter
Mfr # 10055.01202
Zoro # G007915274
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame or Header Material Fiberglass
- Width 20
- Air Filter Media Type Spun Glass
- Height 1
- Performance Rating MERV 2
Product Information
- Brand Aaf Flanders
- MFR # 10055.01202
- Zoro # G007915274
- UPC # 31949150273
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Width | 20 |
Height | 1 |
Length | 20 |
Details
Description
20 x 20 x 1, EZ Flow II Spun Fiberglass Disposable Furnace Filter, Flat Panel, No Metal Media Retainers, Up To MERV Rating 4, 30 Day Filter, Effective Against DustLint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Inline Centrifugal Duct Fan, 10 In. Dia. (PV-250X)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FB16X25_4)
- PURASHIELD HEPA, MERV 17, For 61DJ82 (SMART-500-KIT-VIRUS)
- ATLANTIC BLOWERS Centrifugal Blower, 2 HP, 812 cfm (ABC-400)
- AAF FLANDERS Pre-pleat 24 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80255.022424)
- AAF FLANDERS 20x25x1 FBG Furn Filter (10055.012025)
- AAF FLANDERS 14x30x1 FBG Furn Filter (10055.01143)
- AAF FLANDERS 16x25x2 Pleated Air Filter, MERV 8 (80055.021625)
- AAF FLANDERS 12x12x1 FBG Furn Filter (10055.011212)
- AAF FLANDERS 20x20x2 Pleated Air Filter, MERV 8 (80055.022020)
- AIR HANDLER 10x28x1 Synthetic Pleated Air Filter, MERV 7 (6DNC0)
- Aaf Flanders Pleated Air Filters