This item is Discontinued.

Aaf Flanders 20x22x1 Pleated Air Filter, MERV 8, 12 PK 80055.012022

20x22x1 Pleated Air Filter, MERV 8, 12 PK (Discontinued)

  • Mfr # 80055.012022
  • Zoro # G709557024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.012022
Zoro #
G709557024
UPC #
31949567842
Country of Origin
United States

Dimensions

Nominal Filter Size
20x22x1
Nominal Height
22 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

This is a rugged, industrial grade disposable pleated air filter. It features a synthetic fiber filtering medium that is laminated to an expanded metal backing. This combination is then folded into an accordion pleat arrangement to increase filtering surface. This greater filtering surface allows more effective filtration while keeping airflow resistance low. The media pack is encased and sealed within a die-cut, moisture resistant frame. Performance level is MERV 8.MERV rating: 8Moisture resistant die-cut frameMetal pleat backingUL class 2Filters bacteria, dust, mold and pollen1-sided expanded metal backingSealed cardboard frame resists moisture and helps eliminate air bypass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.