20x24x2 Pleated Air Filter, Synthetic, MERV 11

  • Mfr # 85655.022024M11

  • Zoro # G105265127


product price: $12.99
/ea
Sold in multiples of 12 for $155.88

Key Features

Nominal Filter Size
20x24x2
Performance Rating
MERV 11
Media Material
Synthetic
Nominal Height
24 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85655.022024M11
Zoro #
G105265127
UPC #
31949668297
Country of Origin
United States

Dimensions

Nominal Filter Size
20x24x2
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Performance Rating
MERV 11
Media Material
Synthetic
Item
Pleated Air Filter

Description

The PREpleat M11 SC pleated panel filter enables a significant upgrade in collection efficiency over existing MERV 8 products. A 25-30 percent average efficiency filter can be upgraded to 60-65 percent efficiency at roughly the same resistance levels, when this filter is utilized.


  • • High efficiency with low initial resistance
  • • 100% synthetic recyclable high-loft media
  • • 2-piece heavy-duty die-cut frame
  • • Expanded metal backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.