LEED Compliant Pleated Air Filter, MERV 13, 25Wx20Hx2D
- Mfr # B2318623
- Zoro # G708620958
Key Features
Specifications
Details
- MFR #
- B2318623
- Zoro #
- G708620958
- UPC #
- 707022454735
- Country of Origin
- United States
- Performance Rating
- MERV 13
- Frame or Header Material
- Wire-Backed
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 20x25x2
- Nominal Height
- 20 in
- Nominal Width
- 25 in
- Nominal Depth
- 2 in
- Actual Width
- 25 in
Description
The GLOBAL INDUSTRIAL - B2318623 is a Pleated Air Filter, an essential component in heating and cooling systems. It's designed to trap dust, pollen, and other airborne particles to improve indoor air quality while protecting the system's equipment from potential damage. This filter has a nominal height of 20 inches and an actual width of 25 inches, indicating its compatibility with various HVAC systems and air cleaning units. The frame or header material is wire-backed providing structural support for durability and ensuring proper fit within different industrial applications.
Key features include:
- Nominal Height: At 20 inches, this measurement indicates the filter's compatibility with diverse HVAC systems.
- Frame or Header Material: Constructed from wire-backed material for enhanced durability and optimal fit in various industrial settings.
- Type: Specifies the design or model of the pleated air filter based on structure, dimensions, performance rating, intended use or brand compatibility.
- Performance Rating: Rated MERV 13 signifying high filtration performance capable of removing dust, pollen, mold spores among other contaminants effectively.
- Actual Width: Precise width measurement at 25 inches ensures size compatibility with specific air handling systems.
- Nominal Filter Size: With dimensions measuring approximately 25in W x 20in H x 2in D; it provides assurance about fitting into specific equipment or systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.