This item is Discontinued.

Aaf Flanders 24x24x1 Pleated Air Filter, Synthetic, MERV 10 85256.012424

24x24x1 Pleated Air Filter, Synthetic, MERV 10 (Discontinued)

  • Mfr # 85256.012424
  • Zoro # G405265261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85256.012424
Zoro #
G405265261
UPC #
31949553272
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x1
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
1 in

Details

Performance Rating
MERV 10
Media Material
Synthetic
Item
Pleated Air Filter

Description

The NaturalAire allergen extra air filter captures particles as small as 1 micron. The MERV 10 rating means it is third-party certified to effectively reduce common indoor air pollutants such as household dust, pollen, dander and lint, as well as smoke and smog. MERV ratings provide a standard comparison of air filter performance. A higher MERV rating signifies greater efficiency and increased protection against airborne particles. The electrostatically charged media helps keep your HVAC system clean for more efficient operation which saves you money on both energy consumption and potential equipment repairs. The clay-coated filter frame and wire backing provide durability throughout the filter's life. The NaturalAire allergen extra air filter maintains the minimum listed efficiency.


  • • Higher efficient airborne particle removal for a cleaner, fresher indoor environment
  • • Electrostatically charged media helps keep your air
  • • HVAC system clean for more efficient operation
  • • Robust construction makes the filter easy to install
  • • Maintains efficiency for up to 90 days
  • • UL classified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.