24x24x4 Value Pleated Air Filter, MERV 8 (Discontinued)
- Mfr # 80085.042424
- Zoro # G8338955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80085.042424
Zoro #
G8338955
UPC #
031949559960
Country of Origin
United States
Dimensions
Nominal Filter Size
24x24x4
Nominal Depth
4"
Nominal Height
24"
Nominal Width
24"
Details
Item
Value Pleated Air Filter
MERV
8
Description
Value Pleated,MERV 8,24 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.