Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Aaf Flanders 25x25x2 PrePleated Air Filter 80055.022525

25x25x2 PrePleated Air Filter (Discontinued)

  • Mfr # 80055.022525
  • Zoro # G507968794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.022525
Zoro #
G507968794
UPC #
31949191979
Country of Origin
United States

Dimensions

Nominal Filter Size
25x25x2
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

25 x 25 x 2, PrePleat 40 Air Filter, 100 Synthetic, High Dust Holding Capacity Low Pressure Drop, 2 Piece Heavy Duty Die Cut Frame, Expanded Metal Backing Diagonal Grid Supports For Maximum Strength, MERV Rating 8, 90 Day Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.