29.87x23.87 NaturalAire Standard Pleated Air Filter, 12 PK

  • Mfr # 105823

  • Zoro # G203727978


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
29-4/57x23-4/57
Nominal Height
23-87/100 in
Nominal Width
29-4/57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105823
Zoro #
G203727978
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
29-4/57x23-4/57
Nominal Height
23-87/100 in
Nominal Width
29-4/57 in

Details

Item
Pleated Air Filter

Description

Features
  • NaturalAire Standard Pleated Air Filter.
  • 100% Synthetic Wire Backed Media.
  • Clay Coated Frame.
  • MERV Rating 8.
  • 90 Day Filter.
  • Effective Against Pollen, Dust/Lint, Dust Mites, Pet Dander, Mold, Bacteria, Virus Carriers.
  • Pack of 12.
  • Dimension - 29.87 x 23.87 x 0.75 in.
  • Item Weight - 0.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.