Flanders 84858.012121 20.9 x 0.75 in. Naturalaire Standard Pleated Air Filter - Pack Of 12
- Mfr # 190315
- Zoro # G403727983
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20-9/10x20-9/10x3/4
Air Filter Capacity
Standard Capacity
Nominal Height
20-9/10 in
Nominal Width
20-9/10 in
Nominal Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190315
- Zoro #
- G403727983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20-9/10x20-9/10x3/4
- Nominal Height
- 20-9/10 in
- Nominal Width
- 20-9/10 in
- Nominal Depth
- 3/4 in
Details
- Air Filter Capacity
- Standard Capacity
- Item
- Pleated Air Filter
Description
Features
- Naturalaire Standard Pleated Air Filter.
- 100% Synthetic Wire Backed Media.
- Clay Coated Frame.
- MERV Rating 8.
- 90 Day Filter.
- Effective Against Pollen, Dust/Lint, Dust Mites, Pet Dander, Mold, Bacteria, Virus Carriers.
- Pack of 12.
- Dimension - 20.9 x 0.75 x 20.9 in.
- Item Weight - 0.95 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.