Flanders 84858.011430 30x14 . NaturalAire Standard Pleated Air Filter - Pack Of 12

  • Mfr # 602955

  • Zoro # G203728036


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
30x14
Nominal Height
14 in
Nominal Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
602955
Zoro #
G203728036
UPC #
31949145460
Country of Origin
United States

Dimensions

Nominal Filter Size
30x14
Nominal Height
14 in
Nominal Width
30 in

Details

Item
Pleated Air Filter

Description

Features
  • NaturalAire Standard Pleated Air Filter.
  • 100% Synthetic Wire Backed Media.
  • Clay Coated Frame.
  • MERV Rating 8.
  • 90 Day Filter.
  • Effective Against Pollen, Dust/Lint, Dust Mites, Pet Dander, Mold, Bacteria, Virus Carriers.
  • Pack of 12.
  • Dimension - 30 x 14 x 1 in.
  • Item Weight - 0.67 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.