Pleated Air Filter 24"x34"x1", MERV 8
- Mfr # 35PD30
- Zoro # G4545235
product price:Â
$
15.65
/ea
Key Features
Nominal Filter Size
24x34x1
Nominal Height
24"
Nominal Width
34"
Nominal Depth
1"
MERV
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35PD30
- Zoro #
- G4545235
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pleated Air Filter
- MERV
- 8
Dimensions
- Nominal Filter Size
- 24x34x1
- Nominal Height
- 24"
- Nominal Width
- 34"
- Nominal Depth
- 1"
Description
Pleated Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.