This item is Discontinued.

Aanny Designs Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green JJS01158

Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (Discontinued)

  • Mfr # JJS01158
  • Zoro # G303895881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJS01158
Zoro #
G303895881
UPC #
655295470726
Country of Origin
China

Description

Rest your feet, have an extra little seat for the kids, or simply decorate your room with a bit of color with this fun puffy pouf. The comfort level of this pouf is stiff at first, but will soften with time as you use it, and will still hold its shape. If it gets misshapen, simply turn on side and push and roll back into round shape.

Features
  • Soft 100% Cotton knitted texture in a linear weave pattern. Firm seating at first, and will soften over time with use
  • Great for extra seating for small apartments, dorm rooms, kids room, or use as a foot stool
  • The colors are true to name, but may vary slightly from image as this is natural cotton
  • Round shape Measures 20 x 20 x 14 -in
  • Add texture and a bit of accent color to any room or space
  • Imported, made in India
Specifications
  • Color: Sage Green
  • Collection Name: Lychee
  • Style: Contemporary
  • Shape: Pouf
  • Fabric Type: Cotton
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.