Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Fuse, R4 Series, 10A, 250V AC

  • Mfr # R42690

  • Zoro # G508455316


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Series
R4
Amps
10A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42690
Zoro #
G508455316
UPC #
-
Country of Origin
Unknown

Details

Item
Electric Fuse
Series
R4
Amps
10A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.