Zoro Homepage

Midget Fuse, 70A, 500V AC

  • Mfr # P65710

  • Zoro # G408751440


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Amps
70A
AC Voltage Rating
500V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P65710
Zoro #
G408751440
UPC #
-
Country of Origin
Unknown

Details

Amps
70A
AC Voltage Rating
500V AC
DC Voltage Rating
Not Rated
Item
Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.