Zoro Homepage

24"x24" Acrylic Protection Shield

  • Mfr # FPT2424

  • Zoro # G905944154


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Clear
Overall Height
24 in
Overall Width
24 in
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPT2424
Zoro #
G905944154
UPC #
98839075382
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
24 in
Overall Depth
9 in

Details

Material
Acrylic
Color
Clear

Description

Aarco Products clear, Free Standing Spread Protection Shields are easy to assemble (without tools) and are made of thick 5mm Acrylic for durable, HIGH-QUALITY performance. Standard size units range from 18" to 60" Wide and up to 36" High. Custom and jumbo sizes are available for special order.


  • Aarco Protection Shields protect customers & employees
  • Made of 1⁄4" heavy-duty, Acrylic or Polycarbonate
  • Pass Thru or No Pass Thru
  • Numerous sizes up to 5'W and 3'H
  • Clear surface does not obstruct view
  • Disassembles for convenient storage
  • Easy to clean & disinfect with anti-microbial cleaners
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.