This item is Discontinued.

Aarco Aarco Products 120C-46M-42CL-819 Combination Left Side Board; Topaz - 4 x 6 ft. 120C-46M-42CL-819

Aarco Products 120C-46M-42CL-819 Combination Left Side Board; Topaz - 4 x 6 ft. (Discontinued)

  • Mfr # 120C-46M-42CL-819
  • Zoro # G303755505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120C-46M-42CL-819
Zoro #
G303755505
UPC #
98839063488
Country of Origin
United States

Description

Features
  • Porcelain writing surface is indestructible when used as directed and guaranteed for life
  • High contrast
  • Excellent erasing qualities
  • Surface permits use of magnetic accessories
  • All writing board units are equipped with a 1 in. map rail with a tan cork insert and end caps
  • All trim, tray and map rails are finished in satin anodized aluminum
  • Accessory tray runs full length of writing surface
  • 120C Series accessory tray with protective end cap
  • Board Type - Markerboard
  • Size - 4 x 6 ft.
  • Color - Topaz
  • Posting surface on left side facing board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.