
Aarco Products DRC3648FST Aluminum Frame Fiesta Rubber Cork Bulletin Board; 36 x 48 in. (Discontinued)
- Mfr # DRC3648FST
- Zoro # G103686474
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRC3648FST
Zoro #
G103686474
UPC #
98839046887
Country of Origin
United States
Description
Features
- Rubber Cork is a unique tack board material that is both durable and environmentally friendly
- The self healing resilient properties make it ideal for high use applications.
- Easy to clean
- Stain resistant
- Will not fade
- Long lasting
- Frame - Aluminum
- Color - Fiesta
- Size - 36 x 48 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.