This item is Discontinued.

Aarco Aarco Products DW4872185 Vinyl Impregnated Cork - VIC - Durable Bulletin Board Aluminum Frame - Blue DW4872185

Aarco Products DW4872185 Vinyl Impregnated Cork - VIC - Durable Bulletin Board Aluminum Frame - Blue (Discontinued)

  • Mfr # DW4872185
  • Zoro # G703686027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW4872185
Zoro #
G703686027
UPC #
-
Country of Origin
China

Description

Aarco's VIC is the finest and most durable bulletin board surface available. Made from a combination of virgin cork composition, linseed oil and pigment. VIC is washable, fade resistant and remains resilient indefinitely. It is truly a high performance product that will endure years of heavy use.
Available with either a solid red oak wood frame with a high gloss lacquer finish or an aluminum frame with a clear satin anodized finish. All units are equipped with factory attached mounting angers.
  • Color: Blue.
  • Size: 48" H x 72" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.