This item is Discontinued.

Aarco Aarco Products ORC3648BLK Oak Frame Black Rubber Cork Bulletin Board; Black - 36 x 48 in. ORC3648BLK

Aarco Products ORC3648BLK Oak Frame Black Rubber Cork Bulletin Board; Black - 36 x 48 in. (Discontinued)

  • Mfr # ORC3648BLK
  • Zoro # G503686241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORC3648BLK
Zoro #
G503686241
UPC #
98839047570
Country of Origin
United States

Description

Features
  • Rubber Cork is a unique tack board material that is both durable and environmentally friendly.
  • The self healing resilient properties make it ideal for high use applications.
  • Easy to clean
  • Stain resistant
  • Will not fade
  • Long lasting
  • Frame - Solid Oak
  • Color - Black
  • Size - 36 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.