
Al Frame Combination Board Bulletin Board Next to a Melamine Marker Board, 36''Hx48''W
Mfr # WDCO3648
Zoro # G116012963
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Depth
0.5 in
Width
48 in
Color
Natural Cork/White Markerboard/Clear Satin Anodized Aluminum Frame
Material
Aluminum/Natural Cork/Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDCO3648
Zoro #
G116012963
UPC #
98839005488
Country of Origin
United States
Dimensions
Height
36 in
Depth
0.5 in
Width
48 in
Details
Color
Natural Cork/White Markerboard/Clear Satin Anodized Aluminum Frame
Material
Aluminum/Natural Cork/Melamine
Description
This Convenient Combination Board is Both Economical and Compact for Limited Wall Space Installations Size 36"Hx48"W
- Combines Natural Pebble Grain Cork Bulletin Board with a White Melamine Markerboard Writing Surface
- Clear Satin Anodized Aluminum Frame
- Full Length Chalk Tray
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.