All Purpose Professional Series High Gloss White Porcelain on Steel Marker Board, 48''Hx60''W

  • Mfr # RDS4860

  • Zoro # G216014379


product price:  $514.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Material
Aluminum/Porcelain On Steel
Height
48 in
Depth
0.5 in
Color
White Markerboard/Satin Anodized Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDS4860
Zoro #
G216014379
UPC #
98839041660
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Depth
0.5 in

Details

Material
Aluminum/Porcelain On Steel
Color
White Markerboard/Satin Anodized Aluminum Frame

Description

All Purpose Professional Series Porcelain Enamel on Steel White High Gloss Markerboard with Aluminum Continuous Radius Corner Frame. Size 48"H x 60"W


  • Clear Satin Anodized Aluminum Continuous Radius Corner Frame Featuring a Chalk Tray with Protective Plastic Molded End Caps
  • Surface is Indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • Equipped with a Map Rail with a VIC Tan Insert
  • Aluminum Foil Backing Provides Moister Barrier.
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.