
Architectural High Performance Walnut Wood Grained Look Al Trim Bulletin Board, 48H''x48''W
Mfr # DBWW4848
Zoro # G416012823
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Color
Natural Pebble Grain Cork/Walnut Wood Look Aluminum Frame
Height
48 in
Width
48 in
Material
Aluminum/Natural Pebble Grain Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBWW4848
Zoro #
G416012823
UPC #
98839014763
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
48 in
Width
48 in
Details
Color
Natural Pebble Grain Cork/Walnut Wood Look Aluminum Frame
Material
Aluminum/Natural Pebble Grain Cork
Description
Natural Pebble Grain Cork Bulletin Board with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Walnut Look Size 48"Hx48"W
- Natural Pebble Grain Cork Tack Board Surface
- 420 Series 1-3/4" High Performance Aluminum Trim
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.