Architectural High Performance White Porcelain Markerboard w/ Wood Grained Aluminum Trim

  • Mfr # 420WD48144

  • Zoro # G916014662


product price:  $717.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Porcelain Markerboard/Aluminum
Dry Erase Surface Finish
Cherry Wood Look Aluminum
Height
48 in
Color
White
Width
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420WD48144
Zoro #
G916014662
UPC #
98839015142
Country of Origin
United States

Dimensions

Height
48 in
Width
144 in
Depth
0.5 in

Details

Material
Porcelain Markerboard/Aluminum
Dry Erase Surface Finish
Cherry Wood Look Aluminum
Color
White

Description

Architectural High Performance Wood Grained Aluminum Trim Markerboard. White High Gloss Markerboard with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Cherry Look Size 48"Hx144"W


  • Surface is Virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • High Contrast Board
  • Excellent Erasing Qualities
  • 420 Series 1-3/4" Aluminum Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.