
Architectural High Performance White Porcelain Markerboard w/ Wood Grained Aluminum Trim
Mfr # 420WD4860
Zoro # G416014636
product price:Â $471.99
/eaKey Features
Height
48 in
Depth
0.5 in
Width
60 in
Color
White
Dry Erase Surface Finish
Cherry Wood Look Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420WD4860
Zoro #
G416014636
UPC #
98839015104
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.5 in
Width
60 in
Details
Color
White
Dry Erase Surface Finish
Cherry Wood Look Aluminum
Material
Porcelain Markerboard/Aluminum
Description
Architectural High Performance Wood Grained Aluminum Trim Markerboard. White High Gloss Markerboard with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Cherry Look Size 48"Hx60"W
- Surface is Virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- High Contrast Board
- Excellent Erasing Qualities
- 420 Series 1-3/4" Aluminum Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.