Zoro Homepage

Bellman's H Truck, Brass, 42''Lx24''Wx36''H

  • Mfr # FB-1B

  • Zoro # G516015205


product price: $793.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
24 in
Overall Width
42 in
Material
Steel
Finish
Brass Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-1B
Zoro #
G516015205
UPC #
98839004818
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
24 in
Overall Width
42 in

Details

Material
Steel
Finish
Brass Finish

Description

Bellman's Hand Truck. This hand Truck has a One Piece Construction of 1-1/2" Tubing for Durable, Long Lasting Quality and Features 6" Solid Wheels. Color: Chrome Size: 36"Lx24"W


  • Constructed with 1-1/2" Tubing
  • 6" Wheels
  • Red Carpet Bed
  • Bumper Guards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.