Bellman's Luggage Cart, 1 1/2'' Tubing, 8'' Pneumatic Wheels, Brass, 42''Lx24''Wx72''H
- Mfr # LC-1B-4P
- Zoro # G516015281
product price:Â
$
973.99
/ea
Key Features
Overall Height
74 in
Overall Length
24 in
Overall Width
42 in
Material
Steel
Finish
Brass Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-1B-4P
- Zoro #
- G516015281
- UPC #
- 98839061279
- Country of Origin
- China
Dimensions
- Overall Height
- 74 in
- Overall Length
- 24 in
- Overall Width
- 42 in
Details
- Material
- Steel
- Finish
- Brass Finish
Description
Bellman's Luggage Cart. Attractive, Top Quality, Heavy Duty Luggage Cart is Constructed with 1-1/2" Tubing, 8" Pneumatic Wheels, Red Carpet Bed, and Bumper Guards. Color: Brass Size: 42"Lx24"Wx72"H
- Constructed with 1-1/2" Tubing
- 8" Pneumatic Wheels
- Red Carpet Bed
- Bumper Guards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.