
Bellman's H Truck, w/ 1'' Tubing 8'' Pneumatic Wheels, Brass, 15''Lx15''Wx48''H
Mfr # HT-1B
Zoro # G416015237
product price:Â $928.99
/ea
Free Shipping & Returns
Key Features
Overall Height
48 in
Overall Length
15 in
Overall Width
15 in
Material
Steel
Finish
Brass Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT-1B
Zoro #
G416015237
UPC #
98839004788
Country of Origin
China
Dimensions
Overall Height
48 in
Overall Length
15 in
Overall Width
15 in
Details
Material
Steel
Finish
Brass Finish
Description
Bellman's Hand Truck. This hand Truck is Constructed with 1" Tubing and Feature's 8" Pneumatic Wheels. Color: Brass Size: 15"Lx15"Wx48"H
- Constructed with 1" Tubing
- 8" Pneumatic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.