Curved Bellman's Luggage Cart, All Welded Construction, Brass Finish, 8 in Pneumatic Wheels, Red Carpet Bed and Bumper Guards, 47.25 in L x 25.5 in W x 73 in H
- Mfr # BEL-101B-4P
- Zoro # G816015301
product price:Â
$
2,420.99
/ea
Key Features
Overall Height
73 in
Overall Length
25.5 in
Overall Width
47.25 in
Material
Steel
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEL-101B-4P
- Zoro #
- G816015301
- UPC #
- 98839061255
- Country of Origin
- China
- Material
- Steel
- Finish
- Brass
Dimensions
- Overall Height
- 73 in
- Overall Length
- 25.5 in
- Overall Width
- 47.25 in
Description
Bellman's Luggage Cart. Top Quality Luggage Cart is Constructed of 2" Tubing and has an Attractive Curved Design. Unit Features 8" Pneumatic Wheels, Red Carpet Bed and Bumper Guards. Color: Brass Size: 47-1/4"Lx25 1/2"Wx73"W.
- Constructed with 2" Tubing
- Attractive Curved Design
- 8" Pneumatic Wheels
- Red Carpet Bed
- Bumper Guards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.