
Bellman's Luggage Cart, 1 1/2'' Tube, Features Pneumatic Wheels, Brass, 42''Lx24''Wx72''H
Mfr # LC-2C-4P
Zoro # G616015334
product price:Â $838.99
/eaKey Features
Overall Height
72 in
Overall Length
24 in
Overall Width
42 in
Material
Steel
Finish
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LC-2C-4P
Zoro #
G616015334
UPC #
98839061248
Country of Origin
China
Dimensions
Overall Height
72 in
Overall Length
24 in
Overall Width
42 in
Details
Material
Steel
Finish
Chrome
Description
Bellman's Luggage Cart. Top Quality Luggage Cart is construction with 1-1/2" Tube, Features Solid Wheels, Red Carpet Bed and Bumpers. Color: Brass Size: 42"Lx24"Wx72"H
- Constructed with 1-1/2" Tubing
- 8" Pneumatic Wheels
- Red Carpet Bed
- Bumper Guards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.